CANADA WELDERS KIT 980305 close
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
CANADA WELDERS KIT 980305

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR9650KW/BLC
  • Mfr. Model # 9650KW/BLC
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Blue
  • Locking Anchorage Connection Hook Type Snap Hook
  • Number of Legs 1
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Kevlar
  • Visual Load Indicator Yes
  • Hardware Material Steel
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Working Length 6 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Item Welders Kit