CANADA TITAN T-FLEX HARNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA TITAN T-FLEX HARNESS

TITAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRTF4000/UAK
  • Mfr. Model # TF4000/UAK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Full Body Harness
  • Colour Black
  • Includes Pull Free Lanyard Ring
  • Harness Size Large/X-Large
  • Weight Capacity 400 lbs.
  • Tensile Strength 4000 lbs.
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Titan II Harness
  • Webbing Material Polyester