Skip Content
CANADA TITAN PACK ABSB W/SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA TITAN PACK ABSB W/SNAP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT6111Z7/3FTAFC
  • Mfr. Model # T6111Z7/3FTAFC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Orange
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Locking Harness Connection Hook Type Snap Hook
  • Locking Anchorage Connection Hook Type Snap Hook
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Line Material Polyester
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 3 ft.
  • Item Titan(TM) Pack Style Lanyards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list