CANADA TITAN PACK ABS. ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA TITAN PACK ABS. ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT6111Z7/10FTAFC
  • Mfr. Model # T6111Z7/10FTAFC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Colour Orange
  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Line Material Polyester
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 10 ft.
  • Extended Fall Length 3 ft. 10-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list