CANADA STANDING ROOF STRIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA STANDING ROOF STRIDER

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRSRM65G-Z7/65FTC
  • Mfr. Model # SRM65G-Z7/65FTC
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • For Use With Miller MightyLite(TM) Self-Retracting Lifeline
  • Includes MightyLite(TM) Self-Retracting Lifeline & Roof Mounting Assembly & Hardware
  • Item Roofing Anchorage
  • Tensile Strength 3,000 lbs.
  • Length 65 ft.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32-2012, ANSI Z359.14-2012 (Class B), CSA Z259.2.2-1998. Hardware Meets ANSI Z359.12-2009 and CSA Z259.12-11
  • Installation Yes
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Attaches To Roof
  • Workers Per System 1
  • Line Material Galvanized Wire Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list