CANADA STANDING ROOF STRIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA STANDING ROOF STRIDER

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRSRM50G-Z7/50FTC
  • Mfr. Model # SRM50G-Z7/50FTC
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • For Use With Miller MightyLite(TM) Self-Retracting Lifeline
  • Item Roofing Anchorage
  • Includes MightyLite(TM) Self-Retracting Lifeline & Roof Mounting Assembly & Hardware
  • Length 50 ft.
  • Tensile Strength 3,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI A10.32-2012, ANSI Z359.14-2012 (Class B), CSA Z259.2.2-1998. Hardware Meets ANSI Z359.12-2009 and CSA Z259.12-11
  • Attaches To Roof
  • Hardware Material Steel
  • Line Material Galvanized Wire Rope
  • Installation Yes
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list