Skip Content
CANADA SOFSTOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA SOFSTOP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8878T-Z7/6FTGNC
  • Mfr. Model # 8878T-Z7/6FTGNC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Green
  • Number of Legs 2
  • Locking Harness Connection Hook Type Snap Hook
  • Locking Anchorage Connection Hook Type Snap Hook
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Polyester
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Cable Dia. 1"
  • Extended Fall Length 3-29/32 ft.
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list