Skip Content
CANADA SOFSTOP-2 LEG-SNAPS-WEB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA SOFSTOP-2 LEG-SNAPS-WEB

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR8798Z7/6FTYLC
  • Mfr. Model # 8798Z7/6FTYLC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2609
  • Shipping Weight 1.75 lbs

Technical Specs

  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lbs.
  • Colour Yellow
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type Snap Hook
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Strap Width 1"
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list