CANADA SFTSP WEB-LCK SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA SFTSP WEB-LCK SNAP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR913WLS-Z7/3FTYL
  • Mfr. Model # 913WLS-Z7/3FTYL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Colour Yellow
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Standards OSHA 1926.502, 1910.66, ANSI Z359.13
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Tensile Strength 5000 lbs.
  • Hardware Material Steel
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1"
  • Working Length 3 ft.
  • Extended Fall Length 3 ft. 10-7/8"
  • Anchorage Hook Gate Opening 3/4"
  • For Use With Full Body Harness
  • Item Shock-Absorbing Lanyards
  • Includes Instruction Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list