Skip Content
CANADA MILLER TITAN TUBULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA MILLER TITAN TUBULAR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRT5112Z7/6FTAFC
  • Mfr. Model # T5112Z7/6FTAFC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2610
  • Shipping Weight 3.325 lbs

Technical Specs

  • Locking Anchorage Connection Hook Type Rebar Hook
  • Colour Orange
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Number of Legs 1
  • Line Material Polyester
  • Hardware Material Steel
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Cable Dia. 1"
  • Visual Load Indicator Yes
  • Extended Fall Length 3-29/32 ft.
  • Working Length 6 ft.
  • Item Shock-Absorbing Lanyards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list