CANADA MANYARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA MANYARD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR219WRXS-Z7/6FTY
  • Mfr. Model # 219WRXS-Z7/6FTY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow
  • Tensile Strength 5000 lbs.
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 2"
  • Line Material Polyester
  • Hardware Material Steel
  • Strap Width 2"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.
  • Extended Fall Length 3 ft. 10-7/8"
  • Item Manyard Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list