Skip Content
CANADA MANYARD W/REBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA MANYARD W/REBAR

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR219TWRS-Z7/6FTG
  • Mfr. Model # 219TWRS-Z7/6FTG
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Technical Specs

  • Colour Green
  • Locking Anchorage Connection Hook Type Rebar Hook
  • Tensile Strength 5000 lbs.
  • Locking Harness Connection Hook Type Snap Hook
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Line Material Polyester
  • Strap Width 2"
  • Visual Load Indicator Yes
  • Cable Dia. 2"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 6 ft.
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Item High Performance Shock-Absorbing Webbing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list