Skip Content
CANADA MANYARD W/LCK SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA MANYARD W/LCK SNAP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR216WLS-Z7/4FTYL
  • Mfr. Model # 216WLS-Z7/4FTYL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2610
  • Shipping Weight 2.29 lbs

Technical Specs

  • Locking Harness Connection Hook Type Snap Hook
  • Colour Yellow
  • Locking Anchorage Connection Hook Type Snap Hook
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Line Material Polyester
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Cable Dia. 2"
  • Visual Load Indicator Yes
  • Strap Width 2"
  • Harness Hook Gate Opening 3/4"
  • Working Length 4 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Item Manyard Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list