CANADA MANYARD II KEV W/LOOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA MANYARD II KEV W/LOOP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR233MK-Z7/6FTBKC
  • Mfr. Model # 233MK-Z7/6FTBKC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2605
  • Shipping Weight 1.725 lbs

Technical Specs

  • Colour Black
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lbs.
  • Hardware Material Steel
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Kevlar
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Strap Width 2"
  • Cable Dia. 2"
  • Extended Fall Length 3 ft. 10-7/8"
  • Working Length 6 ft.
  • Item Stretchable Kevlar Web Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list