Discontinued with Replacement
CANADA-MANYARD II  GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CANADA-MANYARD II GREEN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR216M/4FTGN
  • Mfr. Model # 216M/4FTGN
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs
Suggested Replacement Product
CANADA MANYARD II GREEN

Your Price: NA

Technical Specs

  • Colour Green
  • For Use With Full Body Harness
  • Item Shock-Absorbing Lanyard
  • Weight Capacity 310 lbs.
  • Standards ANSI A10.32, OSHA 1926.502, 1910.66
  • Hardware Material Steel
  • Tensile Strength 5,000 lbs.
  • Number of Legs 1
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Extended Fall Length 9-1/2 ft.
  • Working Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list