CANADA MANYARD II GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CANADA MANYARD II GREEN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR216M-Z7/5FTGNC
  • Mfr. Model # 216M-Z7/5FTGNC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2610
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Green
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Strap Width 2"
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Cable Dia. 2"
  • Line Material Polyester
  • Harness Hook Gate Opening 3/4"
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 5 ft.
  • Extended Fall Length 3-29/32 ft.
  • Item Stretchable Web Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list