Skip Content
CANADA MANYARD 2 LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA MANYARD 2 LEG

MILLER BY HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR231WRS-Z7/5FTYL
  • Mfr. Model # 231WRS-Z7/5FTYL
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 2610
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow
  • Tensile Strength 5000 lbs.
  • Number of Legs 2
  • Locking Anchorage Connection Hook Type Rebar Hook
  • Locking Harness Connection Hook Type Snap Hook
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 2"
  • Cable Dia. 2"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 5 ft.
  • Extended Fall Length 3-29/32 ft.
  • Item Manyard Lanyard

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List