Discontinued with Replacement
CANADA LANYARD II GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CANADA LANYARD II GREEN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR216M/5FTGN
  • Mfr. Model # 216M/5FTGN
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CANADA MANYARD II GREEN

Your Price: NA

Product Details

Manyard II stretchable shock-absorbing lanyard with a special shock-absorbing inner core material surrounded by a super-strong, heavy-duty outer jacket. Contains a unique warning flag which indicates when the unit has been involved in a fall.

Technical Specs

  • For Use With Full Body Harness
  • Colour Green
  • Item Shock-Absorbing Lanyard
  • Number of Legs 1
  • Tensile Strength 5,000 lbs.
  • Standards ANSI A10.32, OSHA 1926.502, 1910.66
  • Weight Capacity 310 lbs.
  • Line Material Polyester
  • Hardware Material Steel
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 5 ft.
  • Extended Fall Length 9-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list