Skip Content
CANADA FLAG,4X6 FT,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CANADA FLAG,4X6 FT,NYLON

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JFV2
  • Mfr. Model # 5JFV2
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.95 lbs

Technical Specs

  • Height 4 ft.
  • Material Nylon
  • Width 6 ft.
  • Style Screen Printed, Single/Reverse Image, Header and Grommets
  • Legend Canada
  • Indoor/Outdoor Indoor or Outdoor
  • Min. Flagpole Height 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list