Skip Content
CAN WATER GALV 7QT/8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN WATER GALV 7QT/8L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW40093
  • Mfr. Model # 40093
  • UNSPSC # 27112029
  • CATALOGUE PAGE # 344
  • Shipping Weight 2.09 lbs

Product Details

Watering can featurees 30 guage galvanized steel 7 qt/ 8 L capacity.

Technical Specs

  • Item 8 Litre Watering Can
  • Capacity 8 L
  • Finish Rust-Proof Finish
  • Colour Galvanized Steel-Silver
  • Height 12"
  • Includes Even Flow Plastic Rosette
  • Length 11.5"
  • Material Galvanized Steel
  • Width 11.5"
  • Shape Round
  • Used For Household and Industrial Use
  • Handle Material Galvanized Steel
  • Diameter Top-31.2 Cm Bottom-24 Cm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list