CAN TIPPER 1 DRUM 5 GAL. 75 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN TIPPER 1 DRUM 5 GAL. 75 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21VG51
  • Mfr. Model # 21VG51
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Can Tipper
  • Load Capacity 75 lbs.
  • Construction Steel
  • Type Vertical
  • Overall Height 29-1/2"
  • Number of Drums 1
  • Overall Width 18"
  • Overall Length 22"
  • Drum Rotation 270 Degrees
  • Rotation Angle 270 Degrees
  • Drum Capacity 5 gal.
  • For Use With 5-gallon pail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list