CAN STEP ON SQUARE 24GAL W/LINER S/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN STEP ON SQUARE 24GAL W/LINER S/

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBST24SSPL
  • Mfr. Model # ST24SSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Finish Smooth
  • Includes Leak proof Rigid Plastic Liner
  • Height 30"
  • Item Indoor Waste Receptacle
  • Standards Ul Listed, FM and CSFM Approved
  • Trash Can Dia./Width 15"
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Primary Container Color Silver
  • Trash Container Capacity 24 gal.
  • Container Shape Square
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Indoor/Outdoor Indoor
  • Series Defender
  • Container Mounting Style Free-Standing
  • Receptacle Container Style Decorative
  • Top Design Flat Top
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list