CAN STEP ON MOBILE 40GAL W/LINER WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN STEP ON MOBILE 40GAL W/LINER WH

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBST40EWPLWHT
  • Mfr. Model # ST40EWPLWHT
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Height 30"
  • Finish UV Stabilized, Powder Coat
  • Includes Leak proof Rigid Plastic Liner, Wheels
  • Item Indoor Waste Receptacle
  • Standards UL Listed, FM and CSFM
  • Trash Can Dia./Width 19"
  • Opening Closure Type Step-On
  • Trash Container Capacity 40 gal.
  • Primary Container Color White
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Container Shape Square
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Series Defender
  • Indoor/Outdoor Indoor
  • Top Design Flat Top
  • Receptacle Container Style Decorative
  • Container Depth 19"
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list