Skip Content
CAN STEP ON 3.5GA RND W/LINER S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAN STEP ON 3.5GA RND W/LINER S/S

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBST35SSPL
  • Mfr. Model # ST35SSPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Finish Smooth
  • Height 17"
  • Item Indoor Waste Receptacle
  • Includes Leak proof Rigid Plastic Liner
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Standards UL Listed, FM and CSFM
  • Trash Can Dia./Width 11"
  • Container Shape Round
  • Opening Closure Type Step-On
  • Basic Container Material Metal
  • Primary Container Color Silver
  • Trash Container Capacity 3-1/2 gal.
  • Specific Container Material Stainless Steel
  • Features The Step-On Foot Pedal Enables Hands-Free Operation, Optimizing Sanitary Efforts.
  • Series Defender
  • Indoor/Outdoor Indoor
  • Top Design Flat
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List