Skip Content
CAN SFTY 2.5G/14L IIAF BLU 5/8 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SFTY 2.5G/14L IIAF BLU 5/8 HOSE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7225320
  • Mfr. Model # 7225320
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2715
  • Shipping Weight 7.07 lbs

Product Details

Fully compliant Justrite Type II AccuFlow safety cans feature the superior pour control and smooth flow of the exclusive vented AccuFlow(TM) manifold and Safe-Squeeze(R) trigger handle.

Technical Specs

  • Includes Stainless Steel Flame Arrester, Self-Closing Leak-Tight Lid
  • Item Type II Safety Can
  • Height 12"
  • Outside Dia. 11-3/4"
  • Standards OSHA, NFPA, FM, UL, ULC, TUV
  • Hose Length 9"
  • Hose Outside Dia. 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list