Skip Content
CAN SAFETY STORAGE ROUND 1QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SAFETY STORAGE ROUND 1QT

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT10101
  • Mfr. Model # 10101
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 1.2 lbs

Product Details

Type I can for flammables, 1 quart steel safety can, 4-5/8 inch diameter, 8-1/4 inch height, FM,UL,ULC.

Technical Specs

  • Capacity 1/4 gal.
  • Colour Red
  • Height 8-1/4"
  • Includes Full Fisted Grip Handle
  • Length 8-1/4"
  • Width 4-5/8"
  • Item 1 Quart US (1 L) Type I, Safety Can
  • Material Galvanized Steel
  • Outside Dia. 4-3/8"
  • Used For Flammables
  • Standards FM, UL, ULC, TUV

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List