Skip Content
CAN SAFETY DISPOSAL 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SAFETY DISPOSAL 5 GAL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL1425
  • Mfr. Model # 1425
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Safety Disposal Can
  • Height 18"
  • Standards FM
  • Outside Dia. 11-1/4"
  • Handle Free Swinging
  • Can Color Red
  • Can Material Galvanized Steel
  • For Use With Liquid Flammables
  • Can Capacity 5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list