Skip Content
CAN SAFETY 5G/20L SAF CAN BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SAFETY 5G/20L SAF CAN BLU

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7150300
  • Mfr. Model # 7150300
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 7.8 lbs

Product Details

These fully compliant Justrite Safety Cans feature a high performance, chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability and corrosion protection for long life.

Technical Specs

  • Height 16-7/8"
  • Includes Full Fisted Grip Handle
  • Item 5 US Gallon (19 L) Type I, Safety Can
  • Outside Dia. 11-3/4"
  • Standards FM, UL, ULC, TUV

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list