Skip Content
CAN SAFETY 5 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN SAFETY 5 GALLON

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7150140
  • Mfr. Model # 7150140
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2716
  • Shipping Weight 9.1 lbs

Product Details

Safety Can with Self-Closing Bottom Faucet. They have all the benefits of type I cans, plus added features to make these the choice for safe dispensing of hazardous liquids. Faucet type: 540. Capacity: 5 US gal. Outside diameter: 11-3/4 inch. Height: 17-1/2 inch. Listing: FM.

Technical Specs

  • Height 16-7/8"
  • Item Type I Faucet Safety Can
  • Includes Fill Spout with Self Closing Pressure Relief Cap, Buil- In Vacuum Breaker
  • Outside Dia. 11-3/4"
  • Standards FM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list