Skip Content
CAN SAFETY 2G/8L YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAN SAFETY 2G/8L YEL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7120200
  • Mfr. Model # 7120200
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 5.56 lbs

Product Details

These fully compliant Justrite Safety Cans feature a high performance, chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability and corrosion protection for long life.

Technical Specs

  • Height 13-3/4"
  • Colour Yellow
  • Item 2 US Gallon (7.5 L) Type I, Safety Can
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
  • Capacity 2 gal.
  • Outside Dia. 9-1/2"
  • Standards FM, UL, ULC, TUV, OSHA, NFPA
  • Used For Diesel
  • Material Galvanized Steel

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List