Skip Content
CAN SAFETY 2G/8L RED W/FNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SAFETY 2G/8L RED W/FNL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7120110
  • Mfr. Model # 7120110
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 6.06 lbs

Product Details

These fully compliant Justrite Safety Cans feature a high performance, chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability and corrosion protection for long life. The self-venting, self-closing leak tight lid prevents ruptures from pressure build-up and controls vapors and spills. Warning label includes large ID zone for content identification to avoid misuse, reduce the potential for incompatiable mixtur

Technical Specs

  • Height 13-3/4"
  • Includes Funnel
  • Item 2 US Gallon (7.5 L) Type I, Safety Can
  • Outside Dia. 11-3/4"
  • Standards FM, TUV, UL, ULC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list