TYPE II SAFETY CAN, 2 GAL, 5/8 HOSE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE II SAFETY CAN, 2 GAL, 5/8 HOSE, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7220120
  • Mfr. Model # 7220120
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2715
  • Shipping Weight 7.28 lbs

Product Details

Type II AccuFlow(TM) Steel Safety Can for flammables, 2 gal., S/S flame arrester, 5/8" metal hose, Red.

Technical Specs

  • Height 13-1/4"
  • Includes Stainless Steel Flame Arrester, Self-Closing Leak-Tight Lid
  • Item Type II Safety Can
  • Outside Dia. 9-1/2"
  • Standards FM, UL, ULC, TUV
  • Hose Length 9"
  • Hose Outside Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list