Skip Content
CAN SAFETY 2G/8L GRN W/FNL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN SAFETY 2G/8L GRN W/FNL

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7120410
  • Mfr. Model # 7120410
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.06 lbs

Technical Specs

  • Includes Funnel
  • Item Type I Safety Can
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Standards FM, UL, ULC, TUV, OSHA, NFPA
  • Can Color Green
  • Can Material Galvanized Steel
  • Can Capacity 2 gal.
  • For Use With Liquid Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list