Skip Content
CAN SAFETY 2 GAL. RED TYPE II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN SAFETY 2 GAL. RED TYPE II

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLU2-26S
  • Mfr. Model # U2-26S
  • UNSPSC # 24112209
  • CATALOGUE PAGE # 2716
  • Shipping Weight 6.11 lbs

Product Details

Type II safety can, 2 US gallon capacity, 7/8 inch hose outside diameter, 11-1/4 inch outside diameter, 9-1/2 inch height, UL,ULC,FM.

Technical Specs

  • Height 9-1/2"
  • Includes Squeeze Handle, Pour Spout, Flame Arrestor
  • Outside Dia. 11-1/4"
  • Item Type II Safety Can
  • Standards FM, UL, ULC, OSHA, NFPA Code 30
  • Hose Length 12"
  • Hose Outside Dia. 7/8"
  • Length 11-1/4"
  • Width 11-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list