TYPE I SAFETY CAN, 2.5 GALLON, GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE I SAFETY CAN, 2.5 GALLON, GRN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7125400
  • Mfr. Model # 7125400
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 6.1 lbs

Product Details

Type I Steel Safety Can for flammables, 2.5 gallon, S/S flame arrester, self-close lid, Green.

Technical Specs

  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
  • Height 11-1/2"
  • Item 2-1/2 US Gallon (9.5 L) Type I, Safety Can
  • Outside Dia. 11-3/4"
  • Standards FM, UL, ULC, TUV, OSHA, NFPA
  • Can Capacity 2-1/2 gal.
  • Can Color Green

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list