Skip Content
CAN SAFETY 2.5G/14L BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN SAFETY 2.5G/14L BLU

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7125300
  • Mfr. Model # 7125300
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 6.1 lbs

Product Details

These fully compliant Justrite Safety Cans feature a high performance, chemical resistant stainless steel flame arrester that stops flashback ignition, provides faster liquid flow, and offers exceptional durability and corrosion protection for long life.

Technical Specs

  • Height 11-1/2"
  • Item 2-1/2 US Gallon (9.5 L) Type I, Safety Can
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
  • Outside Dia. 11-3/4"
  • Standards FM, UL, ULC, TUV, OSHA, NFPA
  • Can Capacity 2-1/2 gal.
  • Can Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list