TYPE I SAFETY CAN W/ FUNNEL, 1 GAL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TYPE I SAFETY CAN W/ FUNNEL, 1 GAL, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7110110
  • Mfr. Model # 7110110
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2714
  • Shipping Weight 4.95 lbs

Product Details

Type I Steel Safety Can for flammables, Funnel 11202Y, 1 gallon, S/S flame arrester, s/c lid, Red.

Technical Specs

  • Height 11"
  • Includes Funnel
  • Outside Dia. 9-1/2"
  • Item 1 US Gallon (4 L) Type I, Safety Can
  • Standards FM, TUV, UL, ULC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list