Skip Content
CAN SAFETY 1G/4L IIAF BLU 5/8 HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN SAFETY 1G/4L IIAF BLU 5/8 HOSE

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7210320
  • Mfr. Model # 7210320
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2715
  • Shipping Weight 5.43 lbs

Product Details

Fully compliant Justrite Type II AccuFlow safety cans feature the superior pour control and smooth flow of the exclusive vented AccuFlow(TM) manifold and Safe-Squeeze(R) trigger handle.

Technical Specs

  • Capacity 1 gal.
  • Colour Blue
  • Item Type II Safety Can
  • Height 10-1/2"
  • Material Galvanized Steel
  • Used For Kerosene
  • Hose Length 9"
  • Outside Dia. 9-1/2"
  • Standards FM, UL, ULC, TUV
  • Hose Outside Dia. 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List