PLUNGER DISPENSING CAN,1 QUART,STEEL,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PLUNGER DISPENSING CAN,1 QUART,STEEL,RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT10108
  • Mfr. Model # 10108
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2717
  • Shipping Weight 2.25 lbs

Product Details

Plunger Dispensing Can, 1 quart, perforated pan screen serves as flame arrester, Steel, Red.

Technical Specs

  • Item Plunger Can
  • Height 5"
  • Finish Powder Coated
  • Outside Dia. 5-3/4"
  • Standards OHSA, FM Approved
  • Dasher Plate Dia. 5-5/8"
  • Plunger Material Brass, Ryton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list