Skip Content
CAN PLUNGER 5IN DASHER 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN PLUNGER 5IN DASHER 1 GALLON

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT10308
  • Mfr. Model # 10308
  • UNSPSC # 24112206
  • CATALOGUE PAGE # 2717
  • Shipping Weight 3.6 lbs

Product Details

Plunger cans, 1 gallon capacity, 5 inch dasher size, 6-1/2 inch height, 7-1/4 inch outside diameter, FM.

Technical Specs

  • Finish Powder Coated
  • Height 10-1/2"
  • Item Plunger Can
  • Outside Dia. 7-1/4"
  • Dasher Plate Dia. 5"
  • Plunger Material Brass, Ryton
  • Standards OHSA, FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list