Skip Content
CAN PLUNGER 2 QT. RED METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN PLUNGER 2 QT. RED METAL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLP702
  • Mfr. Model # P702
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Powder Coated
  • Height 8-1/2"
  • Item Plunger Can
  • Outside Dia. 8"
  • Dasher Plate Dia. 5-1/4"
  • Plunger Material Brass
  • Standards OHSA, FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list