CAN PLUNGER 1 QT. RED METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN PLUNGER 1 QT. RED METAL

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLP701
  • Mfr. Model # P701
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Finish Powder Coated
  • Height 8"
  • Item Plunger Can
  • Standards OHSA, FM Approved
  • Outside Dia. 6-1/4"
  • Plunger Material Brass
  • Dasher Plate Dia. 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list