OILY WASTE CAN,10 GAL,SELF-CLOSING,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILY WASTE CAN,10 GAL,SELF-CLOSING,RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT09300
  • Mfr. Model # 09300
  • UNSPSC # 11141603
  • CATALOGUE PAGE # 2718
  • Shipping Weight 13.05 lbs

Product Details

Oily Waste Can, 10 gallon, foot-operated self-closing cover, Red.

Technical Specs

  • Finish Powder Coated
  • Height 18-1/4"
  • Item Foot Operated Cover
  • Outside Dia. 13-15/16"
  • Standards FM, TUV, UL
  • Can Capacity 10 gal.
  • Can Color Red

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list