COUNTERTOP OILY WASTE CAN, 2 GAL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERTOP OILY WASTE CAN, 2 GAL, RED

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT09200
  • Mfr. Model # 09200
  • UNSPSC # 11141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.38 lbs

Product Details

Oily Waste Countertop Can accepts small wipes and swabs, 2 gallon, Red.

Technical Specs

  • Finish Powder Coated
  • Item Countertop Oily Waste Can
  • Height 9-1/8"
  • Outside Dia. 9-5/8"
  • Standards FM
  • Can Capacity 2 gal.
  • Can Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list