Skip Content
CAN OILY WASTE 14 GAL HDPE W/FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN OILY WASTE 14 GAL HDPE W/FOOT

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGL937FL
  • Mfr. Model # 937FL
  • UNSPSC # 24112209
  • CATALOGUE PAGE # 2718
  • Shipping Weight 16.0 lbs

Product Details

Poly Oily Waste Can. Constructed of durable high density polyethylene. Resistant to most chemical compounds, solvents and corrosives. Step-on foot lever for hands free operation. Automatically closes for fire safety. Labeled Empty Every Night. FM approved

Technical Specs

  • Height 21"
  • Item Oily Waste Can
  • Length 22"
  • Outside Dia. 18"
  • Width 18"
  • Standards OSHA 29 CFR 1910.125(e)(4)(ii) and OSHA 29 CFR 1910.125(e)(4)(iii)
  • Finish N/A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list