CAN OBLONG 500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAN OBLONG 500ML

GWC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWCCC2100
  • Mfr. Model # CC2100
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 3295
  • Shipping Weight 1.0 lbs

Product Details

Unlined paint cans for applications including paints, colour tinting, mixing, stains, adhesives, greases, inks, and creative marketing. Covers come in Triple-tite unlined plug style closures which provide superior fit and sealing.

Technical Specs

  • Capacity 500 ml
  • Item Oblong Paint Can
  • Colour Silver
  • Material Tin Plate
  • Handle Yes
  • Width 4-1/5"
  • Lined/Unlined Unlined
  • Shape Oblong

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list