Skip Content
CAN MIX 5GAL CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN MIX 5GAL CAP

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT27705
  • Mfr. Model # 27705
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Finish Powder Coated
  • Height 16"
  • Item Mixing Tank
  • Outside Dia. 15"
  • Standards FM, EPA
  • Includes Internal Flame Arrester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list