Skip Content
CAN METAL ROUND 4 OUNCES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAN METAL ROUND 4 OUNCES

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMRC4
  • Mfr. Model # MRC4
  • UNSPSC # 24112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Capacity 4 oz.
  • Colour Silver
  • Finish Tin-Plated
  • Includes Press Fit Lid
  • Height 2-11/32"
  • Item Round Metal Can
  • Material Tin Plated Steel
  • Length 2-3/4"
  • Shape Round
  • Width 2-3/4"
  • Used For Paints and Lacquers
  • Diameter 2-3/4"
  • Opening Type Press-Fit
  • Lid Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list