CAN GARBAGE STD PL/LID 15GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN GARBAGE STD PL/LID 15GAL

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW12043
  • Mfr. Model # 12043
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1704
  • Shipping Weight 6.88 lbs

Product Details

Garbage can is manufactured from pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Handle is riveted in place for maximum strength. The cover is a one piece construction for durability. Comes with a lid.

Technical Specs

  • Trash Container Capacity 15 gal.
  • Basic Container Material Metal
  • Indoor/Outdoor Indoor
  • Lid Options Lid Included
  • Specific Container Material Galvanized Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list