CAN GARBAGE SPRNG/LK LID 16-1/2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAN GARBAGE SPRNG/LK LID 16-1/2GAL

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW11023
  • Mfr. Model # 11023
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1704
  • Shipping Weight 7.25 lbs

Product Details

A full line of cans manufactured from pre-galvanized steel resulting in a smooth bright rust-proof finish. Cans are uniform thickness throughout, have no rough spots or barbs.

Technical Specs

  • Indoor/Outdoor Indoor
  • Basic Container Material Metal
  • Trash Container Capacity 16-1/2 gal.
  • Lid Options Lid Included
  • Specific Container Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list